Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Ambi-dex™ Food Grade Disposable Polyethylene Gloves With Embossed Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
X-Large
Description
- Liquid proof protection for limited use
- Embossed grip for better handling of wet or dry materials
- Made from component materials that comply with Federal Regulations for food contact 21 CFR, 170-199
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 170-199 |
Color | Translucent |
Material | Polyethylene |
Size | X-Large |
Thickness (English) | 0.6 mil |
Thickness (Metric) | 0.02 mm |
Length (English) | 11.8 in. |
Length (Metric) | 30.2 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction