Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Ambi-dex™ Industrial Grade Nitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Economical puncture resistance with great comfort, dexterity and tactile sensitivity
- Contains no natural rubber latex proteins
- Ambidextrous
- Made from component materials that comply with Federal Regulations for food contact 21CFR, 170-199
- Blue Color (except 63-732PF which is black)
Specifications
Certifications/Compliance | FDA 21 CFR 170-199, ISO 9002 |
Color | Blue |
Disposable | Single-use |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Size | Large |
Thickness (English) | 4 mil |
Length (English) | 9.5 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction