Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Ambi-dex™ Powder Free Nitrile Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Made of 100% medical-grade nitrile
- Textured grip offers excellent small instrument handling
- Ambidextrous
- Thickness: 5mil
- Blue
Specifications
Specifications
Certifications/Compliance | ASTM 3578 |
Chemotherapeutic Rated | No |
Applications | Healthcare |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 7.4 mil |
Finger Thickness (Metric) | 0.19 mm |
Latex Free | Yes |
Material | Nitrile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction