Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Ambi-dex™ Super 8 Powder Free Nitrile Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Powder free
- Tactile sensitivity
- Latex-free
- Ambidextrous for quick and easy donning
- Puncture resistant
- Complies with FDA food handling requirements
- Industry grade for non-medical use
- Applications include industrial, automotive and sanitation
Specifications
Specifications
Certifications/Compliance | FDA 21 CFR 177.2600 |
Chemotherapeutic Rated | No |
Applications | Industrial |
AQL | 4 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 8 mil |
Finger Thickness (Metric) | 0.20 mm |
Laboratory/Cleanroom Use | No |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction