Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ CleanTeam™ ESD Seamless-Knit Nylon Inspection Gloves

Used in circuit board manufacturing, munitions, electronics assembly and aerospace.

Manufacturer:  PIP™ 406415/S

 View more versions of this product

Catalog No. 19-121-209


Add to cart

Description

Description

  • Electrostatic Electrostatic Dissipative (ESD) fiber yarns blended with low lint nylon which reduces static build-up on the glove surface for improved performance in electronics assembly
  • Seamless knit gloves provide great dexterity
  • Polyurethane (PU) coatings offer great puncture and abrasion resistance while offering excellent tactile sensitivity

Specifications

Specifications

ASTM D 257.2007, CE EN 388 4131, ISO9001:2000, ISO14001:2004
Palm and Finger Tips
Nylon and Carbon Fiber blend Yarn
No
circuit board manufacturing, munitions, electronics assembly and aerospace
Nylon, Carbon Fiber
3.4 in.
White
8.9 in.
Polyurethane
Launderable
8.9 x 3.4 in. (22.5 x 8.5cm)
Knit
Yes
Small
8.5cm
Red
22.5cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit