Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ ArmorFlex™ Smooth Nitrile Coated Cotton Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- ActiFresh™ treated to reduce germs and odors
- Gloves offer dexterity, chemical, and cut resistance
- Coated palm, fingers, and knuckles provide flexibility and ventilation
- Knit Wrist helps prevent dirt and debris from entering the glove
- Ideal for handling small, and oily parts
- Effective economical protection
Specifications
Specifications
| Coating Material | Nitrile |
| Color | Blue, Natural |
| Exterior Finish | Smooth |
| Hand | Specific |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Dip-coated Gloves |
| Size | X-Large |
| For Use With (Application) | General Handling, Assembly, Fabrication, and Inspection |
| Glove Cuff Style | Knit |
| Show More |
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction