Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Assurance™ 52-3672 Unsupported Neoprene Coated Latex Gloves with Raised Diamond Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Neoprene coating provides protection from a wide range of chemicals such as acids, caustics, solvents, and oils
- Double dipped construction combines the versatile chemical resistance properties of neoprene with the comfort of latex
- Straight cuff adds additional length to protect the forearm from liquid run-off
- Flock lining increases comfort and eases donning/doffing
- Raised diamond pattern enhances grip capabilities
- All component materials comply with Federal regulations for food contact 21 CFR, 170-199
Specifications
Specifications
| Certifications/Compliance | 21 CFR, 170-199 |
| Coating Material | Neoprene |
| Color | Blue, Yellow |
| Exterior Finish | Partially Textured |
| Hand | Specific |
| Latex Free | Yes |
| Material | Latex |
| Product Type | Dip-coated Gloves |
| Size | Medium |
| Thickness (English) | 19 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction