Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Assurance™ 47-L210T Extra Long Heavyweight Latex Gloves

Catalog No. 1112816C Shop All Protective Industrial Products Inc. Products
missing translation for 'orderingAttributeHoverText'
Size:
Large
X-Large
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
missing translation for 'nonReturnableMessage' missing translation for 'returnPolicyLabel'
These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.

Unlined latex gloves feature rough sandblast grip and provide resistance to acids, alkalis, alcohols, salts, ketones and animal fats.

Provides resistance to acids, alkalis, alcohols, salts, ketones and animal fats. Made in an ISO 9001:2000 certified facility.

  • Made of heavyweight chlorinated latex
  • Diamond finish provides enhanced grip
  • Rolled, beaded cuff for tear resistance
  • Unlined for less risk of product contamination
  • Length: 15 in. (38 cm)
  • Thickness: 18 mil
  • Color: Orange

Specifications

Certifications/Compliance 21 CFR 170-199
Chlorinated Yes
Color Orange
Latex Free No
Material Latex
Size Large
Thickness (English) 18 mil
Thickness (Metric) 0.45 mm
For Use With (Application) For use with water based chemicals such as acids and caustics
Glove Cuff Style Beaded
Grip Design Roughened Sandblast
Lining Unlined
Manufacturing/QMS Audit Standards ISO 9001:2000, ISO 14001:2004
Model 47-L210T/L
Length (English) 15 in.
Length (Metric) 38.1 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.