Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiChem™ 14 in. Nitrile Coated Chemical Resistant Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Large
X-Large
2X-Large
Description
- Chemical Resistance - Delivered through the ATG™ LiquiTech™ technology platform
- Ultra Lightweight - Synthetic coating combined with a light seamless knit liner
- Tailored Cuff - Keeping the cuff close to your hand so maintaining your fingers at the tip of the glove to maximize dexterity
- Micro-cup non-slip grip finish allows for a controlled and secure grip in oily and wet applications
Specifications
Specifications
| Certifications/Compliance | ISO 9001:2000, CE, ISO 14001:2004 |
| Certifications/Compliance (Europe) | CE, EN 374-3 |
| Chlorinated | No |
| Color | Black, Green |
| Latex Free | Yes |
| Material | Nitrile |
| Size | 2X-Large |
| Thickness (English) | 51 mil |
| Thickness (Metric) | 1.29 mm |
| EN388 Standard | EN 388:4121 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction