Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiDry™ Ultra Lightweight Foam Nitrile Coated Nylon Lycra™ Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Seamless string knit shell is comfortable and flexible
- Foam Nitrile coating is compatible with light oils for enhanced grip and abrasion resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Increased resistance to oils via ATG's LiquiTech™ technology platform
- Synthetic coating combined with an industry leading super light seamless knit liner provides comfort, sensitivity, fit, and dexterity
- Locking Cuff ensures the glove doesn't slip on the hand
- An exclusive elasticated support in the wrist area provides a locking effect for a close and snug fit
- Micro-cup non-slip grip finish allows for a controlled and superior grip in oily and wet applications
- Nonslip grip is only applied where it is actually needed (palm area) to ensure flexibility isn't compromised
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Gloves are laundered prior to final packaging it clean and safe for use
- Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Black, Purple |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | X-Large |
For Use With (Application) | Assembly, Precision Handling, and General Maintenance |
Glove Cuff Style | Knit |
Liner Material | Nylon, Lycra |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction