Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
PIP™ Cabaret™ Cotton Dress Gloves - Open Cuff
Shop All Protective Industrial Products Inc. Products
                    Click to view available options
                
                
                    
                            
                                Size:
                            
                        
                        
                            
                                X-Small
                            
                        
                            
                                Small
                            
                        
                            
                                Medium
                            
                        
                            
                                Large
                            
                        
                            
                                X-Large
                            
                        
                    Description
- Open cuff allows for easy on and off
- No raised stitching on back
Specifications
Specifications
| Construction | String Knit | 
| Coating Material | Uncoated | 
| Color | White | 
| Hand | Specific | 
| Material | Cotton | 
| Product Type | Dress Gloves | 
| Size | Medium | 
| Glove Cuff Style | Open | 
| Lining | Seamless Lining | 
| Palm Type | Standard | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            