Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Cabaret™ Cotton Dress Gloves with Raised Stitching - Open Cuff
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Large
X-Large
Description
- Three lines of raised stitching on back
- Shirred elastic wrist
- It is recommended to wash gloves in tempered water not exceeding 104°F (40°C)
Specifications
Specifications
Construction | String Knit |
Cuff Material | Shirred Elastic |
Description | Three lines of raised stitching on back of glove |
Accelerator Free | Yes |
Applications | Industrial |
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Exterior Finish | No Texture |
Hand | Specific |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction