Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ 12 in. Class 100 Cleanroom Nitrile Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Exceed standards required for use in class 100 and other controlled environments
- Finger textured provides secure grip in wet or dry environments
- Ambidextrous for quick and easy donning
- Powder free to reduce allergic reactions
- Beaded cuff adds additional strength to cuff edge for longer glove life and prevents liquid run-off
- Chlorinated to harden and cleanse the surface of the glove
- Electrostatic Dissipative (ESD) for improved performance in electronics assembly
- 100% Silicone free
Specifications
Specifications
| Certifications/Compliance | ASTM D5712-05, ASTM D6124-01, IEST-RP-CC005.3 |
| Cleanroom Class | Class 100 (ISO 5) |
| AQL | 4 |
| Color | Natural |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7 mil |
| Finger Thickness (Metric) | 0.18 mm |
| Latex Free | Yes |
| Material | Nitrile |
| Palm Thickness (English) | 4.7 mil |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction