Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Premium Lightweight Cotton Lisle Inspection Gloves with Overcast Hem
Shop All Protective Industrial Products Inc. Products
Click to view available options
Gender:
Men's
Women's
Description
- Constructed in a two piece, reversible pattern using 100% cotton fabric
- Designed to minimize contamination of products from human hands
- Can be used as liners under disposable and unsupported liquid proof gloves
- Cut-and-Sewn construction
- Overcast hem
Specifications
Specifications
Construction | Cut and Sewn |
Coating Material | Uncoated |
Color | White |
Disposable | Limited-use |
Grade | Premium |
Hand | Ambidextrous |
Latex Free | Yes |
Material | Cotton |
Product Type | Inspection Gloves |
Size | Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction