Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Seamless Knit Nylon Clean Environment Gloves with Polyurethane-Coated Fingers
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Medium
Large
X-Large
Description
- Knit Wrist helps prevent dirt and debris from entering the glove
- Low lint gloves are knit from nylon filament yarns
- Nylon yarns absorb perspiration to leave hands cool and comfortable
- Can be worn as a liner under disposable and other liquid-proof gloves
- Color coded hems for easy size identification
Specifications
Specifications
| Coated Area | Fingertips |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | White |
| Disposable | Limited-use |
| Exterior Finish | No Texture |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Inspection Gloves |
| Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction