Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Ambi-dex™ Turbo Powder Free Nitrile Gloves

Catalog No. 19146513 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Puncture resistant with enhanced dexterity and tactile sensitivity ideal for industries such as plumbing, automotive and other related environments.

  • Powder free nitrile for clean comfort and tactile sensitivity
  • Puncture resistant
  • Textured grip for use in wet or dry environments
  • Latex-free
  • Ambidextrous
  • Complies with FDA food handling requirements, 21 CFR 177.2600
  • Industry grade for non-medical use

Specifications

Certifications/Compliance FDA 21 CFR 177.2600
Chemotherapeutic Rated No
Applications Industrial
AQL 4
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4.7 mil
Palm Thickness (Metric) 0.12 mm
Powdered Powder Free
Size Medium
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
Model 63-332/M
Series Ambi-dex™ Turbo
Tensile Strength 14 MPa
Length (English) 9.4 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.