Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Eva™ Petite Women's Pink Safety Glasses
Shop All Protective Industrial Products Inc. Products
Click to view available options
Frame Color:
Clear, Pink
Lens Coating:
Anti-fog, Scratch-resistant
Hardcoat
Lens Tint:
Clear
Gray
Pink
Temple Color:
Clear/Pink
Gray, Pink
Description
Feature a Pink Ribbon on frames; a portion of the proceeds from the purchase of this product will go to help breast cancer research.
- Polycarbonate lenses block 99.9% of UV A/B radiation
- Smaller vertical size fits on a woman's higher cheekbones
- Soft rubber temples offer a comfortable and secure fit
- Lightweight construction ensures all-day comfort
- Rimless frame, rubber temple ends, polycarbonate bridge
- Base Curve: 11
Compliance
Meets ANSI™ Z87+ high-impact standards.
Specifications
Specifications
| Lens Coating | Hardcoat |
| Certifications/Compliance | Meets ANSI Z87+ high-impact standards. |
| Lens Tint | Gray |
| Product Type | Women's Rimless Safety Glasses |
| For Use With (Application) | Used for general manufacturing |
| Frame Color | Clear, Pink |
| No. per Case | 144/Cs. |
| Temple Style | Wraparound |
| Temple Color | Gray, Pink |
| Material | Polycarbonate |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
