Learn More
PIP™ Eva™ Women's Pink Safety Glasses
Shop All Protective Industrial Products Inc. ProductsDescription
Feature a Pink Ribbon on frames; a portion of the proceeds from the purchase of this product will go to help breast cancer research.
- Polycarbonate lenses block 99.9% of UV A/B radiation
- Smaller vertical size fits on a woman's higher cheekbones
- Rimless frame, rubber temple ends, polycarbonate bridge
- Soft rubber temples offer a comfortable and secure fit
- Lightweight construction ensures all-day comfort
- Meets ANSI Z87.1+ and CSA Z94.3
- 10 Base curve lens
Used for general manufacturing and anywhere eye protection is needed.
Compliance
Meets ANSI Z87.1-2015 standards.
Specifications
Specifications
| Lens Coating | Hardcoat |
| Certifications/Compliance | ANSI Z87, CSA Z94.1 |
| Lens Tint | Pink |
| Product Type | Women's Safety Glasses |
| For Use With (Application) | General manufacturing |
| Frame Color | Clear, Pink |
| Temple Style | Wraparound |
| Material | Polycarbonate |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
