Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Excalibur™ Nitrile Coated Cotton Driver's Gloves
Click to view available options
Size:
Small
X-Large
Description
- Nitrile-coated cotton laminated fabric provides great snag, cut and abrasion resistance
- Slip-on cuff allows for easy on and off
- Gunn cut pattern delivers excellent durability, wear and comfort
- Wing thumb increases comfort in open-handed work
- Cotton lining for superior comfort
- Fully laminated palm with fabric back keeps hands cool
- Automotive assembly operations
- Handling metal or wood sheets
- Objects with sharp edges
- General plant maintenance
Specifications
Back Material | Fabric |
Coating Material | Nitrile |
Color | Brown, Neutral |
Hand | Specific |
Product Type | Dip-coated Gloves |
Size | X-Large |
For Use With (Application) | Automotive Assembly, Metal/Wood Sheet Handling, Sharp Objects, and General Plant Maintenance |
Glove Cuff Style | Open |
Hem Color | Blue |
Liner Material | Cotton |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction