Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Falcon Base35 PVC/Polyester Rainwear

Catalog No. 191305477 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Color:
Hi-vis Orange
Lime
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance

  • Jacket with hood and Bib Overalls
  • With corduroy collar
  • Yellow, Hi-Vis Lime, or Hi-Vis Orange

Specifications

Color Lime
Hood Type Detachable
Material Polyester, PVC
Size Large
Collar Type Corduroy
Length (English) Inseam 30 in.
Length (Metric) Inseam 76.2 cm
No. of Pockets 2
Size (English) Chest 54 in.
Size (English) Waist 48 in.
Size (Metric) Chest 137.2 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.