Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Falcon™ Rainsuits with Bib Overalls
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
50 in.
52 in.
54 in.
56 in.
59 in.
62 in.
64 in.
66 in.
Size (English) Waist:
46 in.
47 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
Description
- Adjustable snaps at wrists and ankles for better fit
- Made with .10mm thick single ply pvc
- Elastic waist pant for easy on and off
- Detachable hood with drawstring
- Storm flap front
- Two-flapped pockets
- Underarm vents
- Yellow
Specifications
Specifications
Color | Yellow |
Hood Type | Detached |
Material | PVC |
Size | 3X-Large |
No. of Pockets | 2.0 |
Size (English) Chest | 62 in. |
Size (English) Waist | 54 in. |
Size (Metric) Chest | 157.5cm |
Suspender | Elastic |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction