Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Falcon™ Base10™ Single-Ply PVC Rainsuits with Detachable Hoods

Catalog No. 191305528 Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
52 in.
54 in.
56 in.
59 in.
62 in.
64 in.
66 in.
Size (English) Waist:
47 in.
48 in.
50 in.
52 in.
54 in.
56 in.
58 in.
This item is not returnable. View return policy
This item is not returnable. View return policy

Ideal for construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance.

  • Detachable hood with drawstring
  • Storm flap front, two flapped pockets and underarm vents
  • Adjustable snaps at wrists and ankles for better fit
  • Made with .10mm thick single ply PVC
  • Elastic waist pant for easy on and off
  • Self material collar for easy cleaning
  • Not Compliant with California Proposition 65

Specifications

Color Yellow
For Use With (Application) Construction, municipalities, shipyards, agriculture chemical spraying and industrial plant maintenance
Hood Type Detached
Material PVC
Size 3X-Large
No. of Pockets 2
Product Type Three-Piece Rainsuit
Size (English) Chest 62 in.
Size (English) Waist 54 in.
Size (Metric) Chest 157.5cm

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.