Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ PolyKor™ Cut-Resistant Gloves, Polyurethane Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Brown
Purple
Red
Yellow
Length (English):
8.4 in.
8.9 in.
9.3 in.
9.6 in.
10 in.
10.4 in.
Length (Metric):
21.5 cm
22.5 cm
23.5 cm
24.5 cm
25.5 cm
26.5 cm
Description
- Seamless construction offers increased comfort and breathability
- PolyKor™ fiber shell is lightweight and provides dexterity tactile sensitivity and cut resistance
- Polyurethane coated palm and fingertips for abrasion resistance, puncture resistance and secure wet/dry grip
- Knit wrist helps prevent dirt and debris from entering the glove
- Cotton color cuff binding denotes sizing
- Washable resistant to chemicals water and ultraviolet light
- Cut Level 3 protection
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Latex Free | Yes |
| Material | HPPE, Polyurethane |
| Product Type | Cut-resistant Gloves |
| Size | X-Small |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction