Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ PowerGrab™ KEV4 Latex Coated Aramid Fiber Gloves with MicroFinish Grip
Click to view available options
:
2X-Large
Description
- Seamless knit construction provides comfort without sacrificing dexterity
- Aramid fiber shell provides high tensile strength relative to its weight
- Material is inherently cut resistant and will not melt, ignite, or conduct electricity
- Latex MicroFinish coated palm and fingertips enhance grip in dry, wet, and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
- Knit wrist helps prevent dirt and debris from entering the glove
- Launderable for extended life and reduced replacement costs
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Latex |
Color | Yellow, Blue |
Hand | Specific |
Material | Aramid Fiber |
Product Type | Seamless Knit Gloves |
Size | 2X-Large |
For Use With (Application) | Fishing, General Maintenance, Material/Glass Handling, Sanitation, and Woodworking |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction