Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ CR Plus Dyneema™ Gloves with Latex Grip

High protection with a thin and flexible shell

Manufacturer:  Protective Industrial Products, Inc. 19D815/M

 View more versions of this product

Catalog No. 19-151-281

  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Palm, finger
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
Crinkle
Black
Rubber, natural
Medium
9.5cm
Blue
23.62cm
Level 2
9.3 x 3.7 in. (23.62 x 9.5cm)
Continuous knit
electronics, Glass cutting, Metal handling, food processing and meat processing
Dyneema™ Yarn, Glass, Nylon, Spandex™
3.7 in.
Blue,White
9.3 in.
Promotions

Promotions

  • Keep yourself and your lab safe with these great deals.

    12-31-2017

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit