Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ CR Ultra Foam Nitrile Coated Gloves with Dyneema™ Fibers
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Foam nitrile coated palm and knuckles are compatible with light oils and provide a good grip and excellent abrasion resistance
- Seamless knit construction offers increased comfort and breathability
- Dyneema™/nylon blend shell provides dexterity, tactile sensitivity, and cut resistance
- Knit Wrist helps prevent dirt and debris from entering the glove
- Resistant to chemicals, water and ultraviolet light
Specifications
Specifications
| Coated Area | Palm, Fingers, Knuckles |
| Coating Material | Nitrile Foam |
| Color | Black, Gray |
| Cut Resistance Rating | ANSI A2 |
| Exterior Finish | No Texture |
| Hand | Specific |
| Material | Dyneema, Nylon |
| Product Type | Dip-coated Gloves |
| Size | Large |
| For Use With (Application) | Glass Handling, Injection Molding, Sheet Metal Operations, and Automotive Manufacturing |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction