Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiFoam™ Premium Seamless Knit Nylon Gloves with Nitrile Foam Coating
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Surface of the glove is designed to channel oil away for an improved grip
- Minimal strike-through reduces irritation and increases comfort levels
- Knit wrist helps prevent dirt and debris from entering the glove
- Designed to produce minimal lint and dust, 100% silicone free
- Gloves are laundered prior to final packaging to ensure that they are clean and safe for use
- Oeko-Tex™ Association has evaluated and certified this product as skin safe
- Complies with FDA Food Handling Requirements 21 CFR, Part 177
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Nitrile Foam |
| Color | White |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| Style | Standard |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction