Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Touch Seamless Knit Polyurethane Coated Nylon/Polyester Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Static wired thumb, index finger and middle finger allows users to operate touchscreen phones or devices without removing gloves
- Polyurethane coatings take on the surface properties of the glove liner to provide a tactile grip in dry and slightly oily conditions
- Seamless knit construction is ideal for applications that require dexterity for precise handling
- Breathable back enhances user comfort
Specifications
Specifications
ANSI Abrasion Rating | ANSI 1 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Small |
Show More |
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction