Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Great White™ Polyurethane Coated Gloves with Dyneema™ Fibers
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
X-Large
Description
- White seamless shell, gray polyurethane coated palm and fingers
- Washable, resistant to chemicals, water and ultraviolet light
- Seamless construction
- Gray polyurethane coated grip for superior puncture and abrasion resistance li>Color coded hems for easy size identification
- Silicone-free
- Cut Level 2 protection
- Dyneema is a brand of polyethylene fibers that are 10 to 15 times stronger than steel, more durable than polyester and a strength that is 40% greater than aramid fiber
- Cuff Style: Continuous knit
Specifications
Specifications
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray, White |
Exterior Finish | No Texture |
Hand | Specific |
Material | Dyneema, Nylon, Spandex |
Product Type | Dip-coated Gloves |
Size | X-Large |
For Use With (Application) | Construction, Electronics Assembly, Glass Cutting, Sheet Metal Handling, and General Parts Assembly |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction