Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut-Gard™ Dyneema™ Cut-Resistant Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
Glove Cuff Color:
Blue
Green
Red
White
Yellow
Description
- 100% Dyneema
- Lightweight
- Seamless construction
- Can be used as a glove liner
- Color coded cuff hems for easy size identification
- Dyneema is a brand of polyethylene fibers that are 10 to 15 times stronger than steel
- More durable than polyester and a strength that is 40% greater than aramid fiber
Specifications
Specifications
Certifications/Compliance | ASTM F2992-15 ANSI Cut Level A2; ASTM F1790-05 ANSI Cut Level 2; 21CFR 170-199 |
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | White |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Latex Free | Yes |
Material | Dyneema |
Product Type | Cut-resistant Gloves |
Size | X-Large |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction