Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Kut-Gard™ PolyKor™ Antimicrobial Gloves

Catalog No. 19149602 Shop All Protective Industrial Products Inc. Products
Click to view available options
Length (English):
8.5 in.
9 in.
10 in.
Length (Metric):
21.6 cm
22.9 cm
25.4 cm
Size:
X-Small
Small
Medium
Glove Cuff Color:
Black
Blue
Yellow
This item is not returnable. View return policy
This item is not returnable. View return policy

Heavyweight, antimicrobial ANSI Level 9 cut-resistant gloves offer exceptional cut and slash resistance. Ideal for any application where sharp cutting instruments are used such as food service, food processing and glass/metal handling.

  • Seamless knit construction provides comfort and dexterity
  • PolyKor™ engineered yarns offer exceptional cut and slash resistance
  • Ambidextrous
  • Non-latex cuff dramatically reduces wear even after multiple launderings
  • Worn on its own or as a glove liner
  • Shrink resistant
  • Complies with FDA food handling requirements 21 CFR, Part 177
  • Antimicrobial gloves are non-toxic and non-corrosive and comply with FDA, EPA and USDA standards for food contact

Specifications

Certifications/Compliance FDA 21 CFR, 170-199
Construction Seamless Knit
Coating Material Uncoated
Color White
Cut Resistance Rating ANSI A5
Hand Ambidextrous
Latex Free Yes
Material Stainless Steel Fiber, Synthetic Fiber
Product Type Cut-resistant Gloves
Size Small
For Use With (Application) Application where sharp cutting instruments are used, such as food service, food processing and glass/metal handling
Glove Cuff Color Yellow
Glove Cuff Style Elasticated
Model 22-600S
Series Kut-Gard™ 22-600
Length (English) 9 in.
Length (Metric) 22.9 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.