Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut-Gard™ Aramid Fiber Heavyweight Gloves, Double-Sided PVC Dot Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
Length (English):
9 in.
10 in.
10.5 in.
11 in.
Length (Metric):
22.9 cm
25.4 cm
26.7 cm
27.9 cm
Description
- Aramid fiber construction provides high tensile strength relative to its weight, is inherently cut-resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Ambidextrous design allows replacing one glove at a time, rather than pairs
- Color coded cuff hems for easy size identification
- Custom styles and modifications available
- Aramid fibers are light, comfortable and enduring protection against heat, cuts, lacerations and abrasions
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | PVC Dots (2 Sides) |
| Color | Blue, Yellow |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| For Use With (Application) | Glass handling, canning and bottling, sheet Metal handling, recycling and automotive applications |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction