Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut-Gard™ Aramid Fiber Cut-Resistant Leather Palm Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
Length (English):
8.9 in.
9.6 in.
10 in.
10.6 in.
Length (Metric):
22.5 cm
24.5 cm
25.5 cm
27 cm
Description
- Aramid fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Cowhide leather palm provides comfort, durability, abrasion resistance, and breathability
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded cuff hems for easy size identification
- Fibers are light, comfortable and provide enduring protection against heat, cuts, lacerations and abrasions
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Coating Material | Leather |
| Color | Gray, Yellow |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Cowhide Leather, Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| EN388 Standard | EN 388:4443 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction