Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut-Gard™ Aramid Fiber Cut-Resistant Sleeves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Length (English):
12 in.
14 in.
18 in.
Length (Metric):
35.6 cm
45.72 cm
Description
- Made of 100% aramid fibers brand fiber
- Provides high tensile strength relative to its weight - up to five times stronger than steel
- Offers heat protection
- Excellent protection for the wrists and arms
- Aramid fibers will not melt, ignite or conduct electricity
- Double-ply for added protection
- Optional thumb hole holds sleeve in proper position
Compliance
ANSI™ Level 3 cut protection; EN Level 4 cut protection
Specifications
Specifications
Product Type | Cut-resistant Sleeve |
Size | Standard |
Material | Dupont™ Kevlar™ aramid fibers |
Color | Yellow |
Sterility | Non-sterile |
Style | Ambidextrous |
Disposable | Reusable |
Closure Type | Elastic Ends |
Seam Type | Seamless |
Cut Resistance Rating | Level 4 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction