Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut-Gard™ 07-K200 Seamless Knit Lightweight Aramid Fiber Glove
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Black
Blue
Green
Red
White
Yellow
Description
- Gloves made of Kevlar™ aramid fiber are cut-resistant, heat-resistant and inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time
- Can be used as gloves or glove liners
- Color coded cuff hems for easy size identification
- Custom styles and modifications available
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | Yellow |
Cut Resistance Rating | ANSI A2 |
Hand | Ambidextrous |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Automotive, light heat applications, glass operations, metal stamping |
Glove Cuff Color | White |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction