PIP™ Kut-Gard™ Light-Duty Cut-Resistant Gloves

Manufacturer: Protective Industrial Products, Inc. 22730/XS

 View more versions of this product

Catalog No. 19-171-208

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 8 x 3.5 in. (20.3 x 8.9cm)
    Glove Cuff Style Elastic knit
    Hem Color Black
    For Use With (Application) application where sharp cutting instruments are used, such as food service, food processing and Glass and Metal handling
    Length (English) 8 in.
    Size X-Small
    Weight Light weight
    Cut Resistance Rating Level 5
    Length (Metric) 20.3cm
    Material Stainless Steel, Synthetic Fiber
    Width (English) 3.5 in.
    Width (Metric) 8.9cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit