Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Regular Grade Split Cowhide Leather Palm Gloves with Fabric Back - Gauntlet Cuff
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Description
- Gunn cut pattern delivers durability, wear and comfort, especially for heavier gloves
- Wing thumb increases comfort in open-handed work
- Fabric back provides breathability and flexibility
- Leather knuckle strap and finger tips for extra protection
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
Specifications
Specifications
| Cuff Material | Rubberized Fabric |
| Color | Gray |
| Grade | Regular |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
| Product Type | Leather Palm Gloves |
| Size | Small |
| Style | Gunn |
| Glove Cuff Color | Green with Pink Stripes |
| Glove Cuff Style | Gauntlet |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
