Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiFlex™ Elite™ Seamless Knit Nylon Gloves with Nitrile Coating & Micro-Dotted Palms
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Description
- Micro-Foam nitrile coating is compatible with light oils to provide enhanced grip and abrasion resistance
- Raised micro-dots increase durability and offer additional cushioning in highly repetitive applications that require precision handling
- Gloves are 35% thinner than traditional foam gloves for 40% better breathability
- Patented micro-foam nitrile coating offers 360° breathability
- Ultra light liner produces smooth, rounded fingertips to maximize sensitivity
- Design mimics the hand at rest to reduce hand fatigue
- Penetration free liner has a soft feel when resting against the skin
- Gloves are laundered prior to final packaging to ensure they are clean and safe for use
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Blue |
Hand | Specific |
Material | Nylon, Lycra |
Product Type | Seamless Knit Gloves |
Size | X-Small |
For Use With (Application) | General Assembly, Automotive Components, Micro-Engineering, and Warehousing |
Glove Cuff Style | Continuous Knit |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction