Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiFlex™ Elite™ Seamless Knit Nylon Gloves with Nitrile Coating
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Knit wrist helps prevent dirt and debris from entering the glove
- 30% thinner than traditional foam nitrile gloves while still offering similar mechanical performance to traditional foam nitrile gloves
- Heat created by the hand is quickly eliminated through the breathable fabric
- Patented micro-foam nitrile coating offers 360° breathability
- Micro-cup finish allows for a controlled grip in dry, or slightly oily conditions
- Ultra light liner produces smooth and rounded fingertips to maximize sensitivity
- Glove fit mimics the hand at rest, reducing hand fatigue and increasing comfort
- Penetration-free liner has a soft feel when resting against the skin
- Gloves are laundered prior to final packaging to ensure that they are clean and safe for use
- 100% Silicone free
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 3 |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Blue |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Material | Nylon, Lycra |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| Style | Standard |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction