Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maximum Safety™ Cowskin Leather Palm Anti-Vibration Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Large
Description
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Cotton terry cloth back for breathability
- Wrist support protects hands against injury from repetitive movements
- Half-finger design greater dexterity, sensitivity, and breathability
- Wrap around wrist support with hook & loop closure for secure fit, easy on/off
- Launderable fabric extends glove life and reduces replacement costs
Specifications
Specifications
| Color | Black |
| Hand | Specific |
| Material | Cowhide Leather |
| Product Type | Anti-vibration Gloves |
| Size | X-Large |
| Finger Style | Half |
| For Use With (Application) | Lifting, Material Handling, and Electric Tool Use |
| Glove Cuff Style | Hook and Loop |
| Series | 122-AV40 |
| Length (English) | 8.7 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction