Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maximum Safety™ Reinforced Leather Palm Lifting Gloves
Shop All Protective Industrial Products Inc. Products
missing translation for 'orderingAttributeHoverText'
Size:
Small
Large
Description
- Ergonomic design reduces hand fatigue while offering dexterity and durability
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Crocheted cotton mesh back for breathability
- Wrist support protects hands against injury from repetitive movements
- Half-finger design provides dexterity, sensitivity, and breathability
- Hook & Loop closure for a secure fit and easy on/off
- Launderable fabric extended glove life and reduces replacement costs
Specifications
Specifications
| Back Material | Cotton Mesh |
| Color | Black |
| Hand | Specific |
| Material | Goatskin Leather |
| Product Type | Lifting Gloves |
| Size | Large |
| Finger Style | Fingerless |
| For Use With (Application) | Specialized Palm and Wrist Protection |
| Glove Cuff Style | Hook and Loop |
| Series | 122-AV14 |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
