Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut Gard™ Aramid Fiber Half-Finger Gloves, Double-Sided PVC Dot Grip
Shop All Protective Industrial Products Inc. Products

Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
Description
- Aramid fiber construction provides high tensile strength relative to its weight, is inherently cut-resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Half-finger for greater dexterity, sensitivity and breathability
- Color coded cuff hems for easy size identification
- Custom styles and modifications available
- Light, comfortable and provides enduring protection against heat, cuts, lacerations and abrasions
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | PVC Dots (2 Sides) |
| Color | Blue, Yellow |
| Cut Resistance Rating | ANSI A3 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| For Use With (Application) | Glass handling, canning and bottling, sheet Metal handling, recycling and automotive applications |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction