Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut Gard™ Aramid Fiber Half-Finger Gloves, Double-Sided PVC Dot Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
Description
- Aramid fiber construction provides high tensile strength relative to its weight, is inherently cut-resistant and will not melt, ignite or conduct electricity
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Double-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
- Half-finger for greater dexterity, sensitivity and breathability
- Color coded cuff hems for easy size identification
- Custom styles and modifications available
- Light, comfortable and provides enduring protection against heat, cuts, lacerations and abrasions
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | PVC Dots (2 Sides) |
| Color | Blue, Yellow |
| Cut Resistance Rating | ANSI A3 |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Aramid Fiber |
| Product Type | Cut-resistant Gloves |
| Size | X-Large |
| For Use With (Application) | Glass handling, canning and bottling, sheet Metal handling, recycling and automotive applications |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction