Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Aramid Fiber Gloves, Nitrile-Coated MicroSurface Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Glove Cuff Color:
Black
Blue
Brown
Red
Yellow
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Used for material/glass handling, fishing, sanitation, general maintenance, woodworking, waste handling and recycling
- Medium weight
- Microsurface coated palm and fingertips
- Seamless knit construction
- Cut-resistant
- Aramid fibers fiber provides high tensile strength
- Porous nitrile foam coating provides secure grip in oily applications
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE |
| Construction | Seamless Knit |
| Coating Material | Nitrile |
| Color | Black, Yellow |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | Yes |
| Material | Aramid Fiber, Nitrile |
| Product Type | Cut-resistant Gloves |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction