Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ Seamless Knit Aramid Fiber / Lycra™ Gloves, Nitrile-Coated Smooth Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Glove Cuff Color:
Blue
Brown
Green
Red
White
Yellow
Description
- Seamless knit construction provides comfort without sacrificing dexterity
- Kevlar™ aramid fibers and lycra™ fiber shell provides high tensile strength relative to its weight, is inherently cut resistant and will not melt, ignite or conduct electricity
- Nitrile-coated palm and fingertips for secure dry grip and will not absorb liquids into the coating
- Knit wrist helps prevent dirt and debris from entering the glove
- Color coded cuff hems for easy size identification
- Launderable for extended life and to reduce replacement costs
- Kevlar™ aramid fibers are light, comfortable and provides enduring protection against heat, cuts, lacerations and abrasions
Specifications
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | CE |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Black, Yellow |
Cut Resistance Rating | ANSI A2 |
Material | Aramid Fiber, Lycra |
Product Type | Cut-resistant Gloves |
Size | Medium |
EN388 Standard | EN 388:3221 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction