Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Medium Weight Nylon Clean Environment Gloves
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Large
Description
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows gloves to be replaced one at a time, rather than pairs
- Nylon yarns absorb perspiration and leave hands cool and comfortable
- Color coded hems for easy size identification
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | Uncoated |
| Color | White |
| Disposable | Limited-use |
| Hand | Specific |
| Latex Free | Yes |
| Material | Nylon |
| Product Type | Inspection Gloves |
| Size | Large |
| Sterility | Non-sterile |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction