Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Seamless Knit Polyester Gloves with Double-Sided PVC Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Large
Description
- Seamless knit construction is comfortable and flexible
- Polyester shell dries fast in wet applications
- Knit wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC coating in a honeycomb criss-cross pattern enhances grip, as well as cut and abrasion resistance
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | PVC |
Color | Orange |
Material | Polyester |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Fishing, Glass/Plywood/Lumber Handling |
Glove Cuff Style | Continuous Knit |
Series | 39-3013 |
Yarn Gauge | 10 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction