Learn More
PIP™ Seamless Knit Polyester Gloves with Double-Sided PVC Grip
Shop All Protective Industrial Products Inc. ProductsDescription
- Seamless knit construction is comfortable and flexible
- Polyester shell dries fast in wet applications
- Knit wrist helps prevent dirt and debris from entering the glove
- Double-sided PVC coating in a honeycomb criss-cross pattern enhances grip, as well as cut and abrasion resistance
Specifications
Specifications
| Construction | Seamless Knit |
| Coating Material | PVC |
| Color | Orange |
| Material | Polyester |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| For Use With (Application) | Fishing, Glass/Plywood/Lumber Handling |
| Glove Cuff Style | Continuous Knit |
| Series | 39-3013 |
| Yarn Gauge | 10 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.