Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Heavy Weight Seamless Knit Cotton/Polyester Gloves with Double-Sided PVC Dot Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
Small
Large
Description
- Double-sided PVC dots provide enhance grip, while also providing cut and abrasion resistance
- Coated finger tips extend glove life, and increase durability in high-wear areas
- Seamless knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
Specifications
Specifications
Construction | Seamless Knit |
Coating Material | PVC Dots (2 Sides) |
Color | Natural |
Material | Polycotton |
Product Type | Seamless Knit Gloves |
Size | Large |
For Use With (Application) | Warehousing, General Assembly, Construction, and Bottle Handling |
Glove Cuff Style | Continuous Knit |
Length (English) | 10 in. |
Length (Metric) | 25.5 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction