Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ PowerGrab™ Premium Cotton/Polyester Gloves with Latex Coated MicroSurface Grip
Shop All Protective Industrial Products Inc. Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Seamless knit cotton/polyester shell is comfortable and flexible
- Latex MicroSurface grip dispenses fluids away on contact
- Knit wrist helps prevent dirt and debris from entering the glove
- Ergonomic shaped finger pattern for enhanced user comfort
Specifications
Specifications
| Coated Area | Palm, Fingers |
| Construction | Seamless Knit |
| Coating Material | Latex |
| Color | Brown |
| Hand | Specific |
| Material | Polycotton |
| Product Type | Seamless Knit Gloves |
| Size | Large |
| EN388 Standard | 3242X |
| For Use With (Application) | Assembly, Construction, Inspection, Material Handling, and Landscaping |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction